This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Brushed Cool Sunrise

GROHE

Concetto™ Two Handle Widespread Bathroom Sink Faucet in Brushed Cool Sunrise

  • Fast #
  • Part #G20572GN1
  • Item #10120764
  • Manufacturer Part #20572GN1
3.6 out of 5 Customer Rating
Brand image
GROHE

Concetto™ Two Handle Widespread Bathroom Sink Faucet in Brushed Cool Sunrise

  • Fast #
  • Part #G20572GN1
  • Item #10120764
  • Manufacturer Part #20572GN1
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 150
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Grohe SilkMove® for a lifetime of smooth operation
  • Grohe QuickFix® installation system requires fewer, less complicated parts to reduce installation time by as much as 50%
  • Quality solid brass body with metal handles for durability
  • Ceramic disc valve ensures drip-free performance
  • WaterSense certified, uses 1.2gpm for water conservation
  • Limited lifetime warranty
  • Nylon braided flex hoses and drain assembly
  • Two-handle bathroom faucet is a sleek, contemporary style
  • For use on a 3-hole sink or vanity
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Concetto™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Cool Sunrise
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
4-11/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
4-11/16 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
6-21/50 in
Maximum Deck Thickness:
1-3/16 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Height:
3-3/8 in
Spout Reach:
5-5/16 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes
Width:
22-12/25 in