This product requires certification to purchase.

15 oz. Deck Mount Brass Soap Dispenser with Metal and Plastic Trim

You last purchased this on
 
GROHE

Cosmopolitan 15 oz. Deck Mount Brass Soap Dispenser with Metal and Plastic Trim

  • Fast #
  • Part #G40535GN0
  • Item #8018161
  • Manufacturer Part #40535GN0
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Cosmopolitan 15 oz. Deck Mount Brass Soap Dispenser with Metal and Plastic Trim

  • Fast #
  • Part #G40535GN0
  • Item #8018161
  • Manufacturer Part #40535GN0
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Cool Sunrise Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 576
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Brass head and flange
  • One piece cartridge pump unit
  • Fillable from above
  • 15 oz. Capacity
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Capacity:
15 oz
Collection:
Cosmopolitan
Color Finish Category:
Yellows
Color Finish Name:
Brushed Cool Sunrise
Height:
2-15/16 in
Installation Type:
Deck Mount
Material:
Brass, Metal, Plastic
Maximum Deck Thickness:
2-3/8 in
Number of Holes:
1 Hole
Spout Height:
3 in
Spout Reach:
3 in
Weight:
1 lb