This product requires certification to purchase.

2-15/16 in. Kitchen Soap Dispenser in Hard Graphite

You last purchased this on
 
GROHE

Cosmopolitan 2-15/16 in. Kitchen Soap Dispenser in Hard Graphite

  • Fast #
  • Part #G40535A00
  • Item #8018180
  • Manufacturer Part #40535A00
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Cosmopolitan 2-15/16 in. Kitchen Soap Dispenser in Hard Graphite

  • Fast #
  • Part #G40535A00
  • Item #8018180
  • Manufacturer Part #40535A00
5 out of 5 Customer Rating

X Points
Color Finish Name: Hard Graphite Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 576
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Brass head and flange
  • One piece cartridge pump unit
  • Fillable from above
  • 15 oz. Capacity
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
Capacity:
16.9 oz
Collection:
Cosmopolitan
Color Finish Category:
Greys
Color Finish Name:
Hard Graphite
GSA Approved:
No
Height:
2-15/16 in
IAPMO Listed:
No
Installation Type:
Deck Mount
Material:
Metal, Plastic
Maximum Deck Thickness:
2-3/8 in
Number of Holes:
1 Hole
Spout Height:
3 in
Spout Reach:
3 in
Spring Loaded:
No
Weight:
1 lb