This product requires certification to purchase.

18 in. Towel Bar in StarLight® Chrome

You last purchased this on
 
GROHE

Defined 18 in. Towel Bar in StarLight® Chrome

Brand image
You last purchased this on
 
GROHE

Defined 18 in. Towel Bar in StarLight® Chrome

  • Fast #
  • Part #G40970000
  • Item #7851083
  • Manufacturer Part #40970000
5 out of 5 Customer Rating

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • GROHE StarLight® finish
  • Available at FERGUSON and Build.com
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Defined
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Depth:
3-197/500 in
GSA Approved:
No
Hardware Included:
No
Height:
9/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
Yes
Number of Bars:
2
Projection:
3-197/500 in
Width:
3-3/8 in



Customers Also Bought
1–6 of 18 items
Part #G40973000
Item #7851094
4.1 out of 5 Customer Rating
Requires Certification
Part #G40974000
Item #7851078
3.3 out of 5 Customer Rating
Requires Certification
Part #K21783-0
Item #10216663
5 out of 5 Customer Rating
Requires Certification
Part #K31626-DRY-0
Item #11399482
4.2 out of 5 Customer Rating
Requires Certification
Part #G40971000
Item #7851065
5 out of 5 Customer Rating
Requires Certification
Part #G41039000
Item #9297102
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G40971000
Item #7851065
5 out of 5 Customer Rating
Requires Certification
Part #G40971EN0
Item #7851090
3.7 out of 5 Customer Rating
Requires Certification
Part #G40974000
Item #7851078
3.3 out of 5 Customer Rating
Requires Certification
Part #G40972000
Item #7851077
5 out of 5 Customer Rating
Requires Certification
Part #G40973000
Item #7851094
4.1 out of 5 Customer Rating
Requires Certification
Part #G293022430
Item #10120794
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing