Diverter Tub Spout in StarLight® Chrome
Defined Diverter Tub Spout in StarLight® Chrome
Frequently Purchased Together
Product Details
Product Details
- GROHE StarLight finish
- 6 13/16" spout reach
- SlipFit installation
- Wall mount
- Available at FERGUSON and Build.com
- ASME A112.18.1/CSA B125.1
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Defined
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 7.877 in
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Grohe
- Fitting Size 1:
- 629/1000 in
- Fitting Sizes:
- 629/1000 in
- GSA Approved:
- No
- Height:
- 3-81/200 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-877/1000 in
- MA Approved:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Spout Type:
- Diverter
- Tub Spout Reach:
- 6-13/16 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3-3/20 in