Double Robe Hook in StarLight® Chrome
Defined Double Robe Hook in StarLight® Chrome
Frequently Purchased Together
Product Details
Product Details
- GROHE StarLight® finish
- Available at FERGUSON and Build.com
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Defined
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 1-59/500 in
- GSA Approved:
- No
- Height:
- 9/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 2
- Projection:
- 1-59/500 in
- Width:
- 3-3/16 in