Oval Closed Towel Ring in Brushed Nickel Infinity Finish™
Defined Oval Closed Towel Ring in Brushed Nickel Infinity Finish™
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- GROHE StarLight® finish
- Wall mount
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Defined
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel Infinity Finish
- Depth:
- 3.394 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 9/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Concealed
- NSF Certified:
- No
- Projection:
- 3-197/500 in
- Ring Type:
- Closed
- Shape:
- Oval
- Width:
- 8-1/16 in