Single Handle Lever Floor Mount Filler in Matte Black (Trim Only)
Defined Single Handle Lever Floor Mount Filler in Matte Black (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- Grohe Silk Move® ensures smooth, precise handle operation
- Grohe Starlight® maintains luster on brushed and polished finishes
- Durable metal lever handle for reliability
- Requires rough-in set 29 038, sold separately
- Limited lifetime warranty
- 11-9/16" spout reach
- 49" hose
- Metal lever handle
- CALGreen/CEC compliant
- Requires rough-in set (29 038)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Defined
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 16-6/25 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 37-1/2 in
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 6.0 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 33-9/16 in
- Hose Length:
- 49 in
- Installation Type:
- Floor Mount
- Length:
- 16-6/25 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Showerhead Function:
- Single
- Spout Height:
- 32-3/8 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 11-9/16 in
- WaterSense Labeled:
- No
- Width:
- 8-11/16 in