Single Handle Pressure Balancing Valve Trim in Matte Black
Defined™ Single Handle Pressure Balancing Valve Trim in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Grohe StarLight® maintains luster on brushed and polished finishes
- Grohe QuickFix® hassle-free design cuts installation time by 60%
- Durable metal handle and trim plate for reliability
- Requires GrohSafe 3.0 rough-in valve 35 110, 35 111, 35 112, 35 113, 35 114, 35 115, or 35116, sold separately
- Limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Pressure Balance
- Collection:
- Defined™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-7/16 in
- Escutcheon Height:
- 7-7/16 in
- Escutcheon Width:
- 7-7/16 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 5.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-7/16 in
- Length:
- 2-7/16 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Body Material:
- Metal
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 7-7/16 in