Single Handle Pressure Balancing Valve Trim in StarLight® Chrome
Defined Single Handle Pressure Balancing Valve Trim in StarLight® Chrome
Frequently Purchased Together
Product Details
Product Details
- GROHE StarLight finish
- GROHE SilkMove
- Metal lever handle
- Includes pressure balance cartridge with double ceramic technology
- Includes cartridge
- Available at FERGUSON and Build.com
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Defined
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Escutcheon Height:
- 7-7/16 in
- Escutcheon Width:
- 7-7/16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-7/16 in
- IAPMO Listed:
- Yes
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- Width:
- 7-7/16 in