This product requires certification to purchase.

Single Handle Pull Down Bar Faucet in SuperSteel Infinity™

You last purchased this on
 
GROHE

Defined Single Handle Pull Down Bar Faucet in SuperSteel Infinity™

  • Fast #
  • Part #G30378DC0
  • Item #7957060
  • Manufacturer Part #30378DC0
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Defined Single Handle Pull Down Bar Faucet in SuperSteel Infinity™

  • Fast #
  • Part #G30378DC0
  • Item #7957060
  • Manufacturer Part #30378DC0
4.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: SuperSteel Infinity Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 75
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Minimal profile with clean, fluid lines
  • Magnetic docking keeps the spray head securely in place
  • Pull-down spray head features stream and spray functions
  • Swivel spout rotates 360° to easily reach all areas of the sink
  • GROHE StarLight coating wipes clean, maintains finish for life
  • SilkMove for smooth, effortless handle operation
  • Brass construction
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Defined
Color Finish Category:
Stainless Steel
Color Finish Name:
SuperSteel Infinity™
Deck Plate Included:
No
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in;9/16 in
Faucet Height:
14-5/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Pull-down
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/4 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
8-7/16 in
Spout Reach:
7-5/16 in
Spout Swivel:
360°
Spout Type:
Swivel, Gooseneck
WaterSense Labeled:
Yes