Single Handle Pull Down Kitchen Faucet in StarLight® SuperSteel
Defined Single Handle Pull Down Kitchen Faucet in StarLight® SuperSteel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 75-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Minimal profile with clean, fluid lines
- Magnetic docking keeps the spray head securely in place
- Pull-down spray head features stream and spray functions
- Swivel spout rotates 360° to easily reach all areas of the sink
- GROHE StarLight coating wipes clean, maintains finish for life
- SilkMove for smooth, effortless handle operation
- Brass construction
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Defined
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- StarLight SuperSteel
- Deck Plate Included:
- No
- Faucet Connection Size:
- 9/16 in
- Faucet Height:
- 15-9/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-9/16 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 8-7/8 in
- Spout Reach:
- 8-11/16 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Supply Lines Included:
- No
- UL Listed:
- No