Tub Spout in StarLight® Brushed Nickel
Defined Tub Spout in StarLight® Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- GROHE StarLight® finish
- 6 13?16" Spout reach
- Slip fit
- Wall mount
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Defined
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- StarLight® Brushed Nickel
- Depth:
- 7-31/50 in
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Grohe
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.5 gpm
- Height:
- 6-391/500 in
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-31/50 in
- MA Approved:
- Yes
- Material:
- Metal
- NSF Certified:
- Yes
- Spout Height:
- 3-1/8 in
- Tub Spout Reach:
- 6-7/8 in
- Tub Spout Type:
- Non-diverter
- Width:
- 11-371/500 in