This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in StarLight® Chrome

You last purchased this on
 
GROHE

Defined Two Handle Widespread Bathroom Sink Faucet in StarLight® Chrome

Brand image
You last purchased this on
 
GROHE

Defined Two Handle Widespread Bathroom Sink Faucet in StarLight® Chrome

  • Fast #
  • Part #G20597000
  • Item #7851071
  • Manufacturer Part #20597000
5 out of 5 Customer Rating

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • GROHE StarLight finish
  • GROHE SilkMove
  • GROHE EcoJoy technology for less water and perfect flow
  • 7 7/8" faucet height
  • 4 9/16" spout reach
  • 5 11/16" aerator height
  • Solid brass body
  • CALGreen/CEC compliant
  • 1.2gpm (WaterSense)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Defined
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Deck Plate Included:
No
Depth:
6.188 in
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
7-893/1000 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/16 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Height:
5-3/4 in
Spout Reach:
4-9/16 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
17-537/1000 in



Customers Also Bought
1–6 of 18 items
Part #G29298000
Item #7851066
4 out of 5 Customer Rating
Requires Certification
Part #G24107000
Item #8016021
3.5 out of 5 Customer Rating
Requires Certification
Part #G29302000
Item #7851076
4.1 out of 5 Customer Rating
Requires Certification
Part #G27867EN1
Item #7560882
3.3 out of 5 Customer Rating
Requires Certification
Part #G26569000
Item #8016761
5 out of 5 Customer Rating
Requires Certification
Part #G29137EN0
Item #7346872
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G23868EN0
Item #7851064
4.8 out of 5 Customer Rating
Requires Certification
Part #G23869000
Item #7851086
5 out of 5 Customer Rating
Requires Certification
Part #G23868000
Item #7851069
3.3 out of 5 Customer Rating
Requires Certification
Part #G293022430
Item #10120794
3.9 out of 5 Customer Rating
Requires Certification
Part #G29298000
Item #7851066
4 out of 5 Customer Rating
Requires Certification
Part #G29298EN0
Item #7851072
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing