Single Handle Pull Down Kitchen Faucet in SuperSteel Infinity™
Elberon Single Handle Pull Down Kitchen Faucet in SuperSteel Infinity™
Frequently Purchased Together
Product Details
Product Details
- Grohe's limited lifetime faucet & finish warranty
- Solid brass faucet body with metal handle
- Non-metallic pull-down spray head enhances faucet's versatility
- 360-degree ball-joint on hose for flexible handling of spray head
- Locking dual spray control - switches between regular flow and SpeedClean shower jet
- High-arch spout swivels 360-degrees providing greater access to the sink
- Weight operated pull back mechanism for stainless steel braided spray hose
- Stainless steel braided flexible supply lines
- Includes optional escutcheon (cover plate) - for sinks with 3 faucet holes
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Elberon
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- SuperSteel Infinity™
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 14-5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-3/8 in
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 7-5/8 in
- Spout Reach:
- 8-5/16 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc
- Supply Lines Included:
- Yes
- UL Listed:
- No