1.0 gpf/1.28 gpf Dual Flush Toilet Tank in Alpine White
Essence 1.0 gpf/1.28 gpf Dual Flush Toilet Tank in Alpine White
Frequently Purchased Together
Product Details
Product Details
- Top-mounted, push-button actuator
- Toilet tank only, bowl and seat sold separately
- Dual flushing action features light and full flush
- Compatible with GROHE Essence bowl and seat
- High efficiency, low consumption 1.28 gpf/4.8 Lpf, conserving flush 1.0 gpf/3.8 Lpf
- InfinaBright surface coating reduces dirt and bacteria build-up ensuring the surface shines longer
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- CEC Compliant:
- For Sale in CA
- Collection:
- Essence
- Color Finish Category:
- Whites
- Color Finish Name:
- Alpine White
- Depth:
- 7-22/25 in
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flow Rate:
- 1.0 gpf/1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Siphon Jet
- Height:
- 14-5/8 in
- Length:
- 7-7/8 in
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Number of Pieces:
- 1 Piece
- Toilet Installation:
- Floor Mount
- Toilet Seat Included:
- No
- Toilet Type:
- Tank
- Trip Lever Location:
- Top
- WaterSense Labeled:
- Yes
- Width:
- 16-1/2 in