1.28 gpf Elongated Two Piece Toilet in Alpine White
Essence 1.28 gpf Elongated Two Piece Toilet in Alpine White
Product Details
Product Details
This product includes
GROHE 1.28 gpf Toilet Tank in Alpine White
Part #G39679000
GROHE Elongated Toilet Bowl in Alpine White
Part #G39677000
- InfinaBright coating reduces bacteria and build-up for a longer-lasting shine
- DreamClean features a powerful rush of water to scrub the bowl from top to bottom with every flush
- Ultra-low consumption uses 20% less water than conventional toilets without sacrificing performance
- Clog-free siphon flushing action clears the bowl completely on the first flush
- Soft-close seat and cover with quick-release button for easy removal and cleaning
- 16 1?2" (419 mm) bowl rim height provides easy access and additional comfort
- Features 3” flush valve
- Fully glazed 2 1/8” trapway
- EPA WaterSense certified
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- Collection:
- Essence
- Color Finish Category:
- Whites
- Color Finish Name:
- Alpine White
- Depth:
- 29-1/2 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Height:
- 31-1/8 in
- Length:
- 30-1/2 in
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 29-1/2 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Two Piece
- Trap Size:
- 2-13/100 in
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes
- Width:
- 16-1/2 in