1.28 gpf Toilet Tank in Alpine White
Essence 1.28 gpf Toilet Tank in Alpine White
Frequently Purchased Together
Product Details
Product Details
- Toilet tank only, bowl and seat sold separately
- InfinaBright surface helps to reduce buildup
- Compatible with GROHE Essence bowl and seat
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- Collection:
- Essence
- Color Finish Category:
- Whites
- Color Finish Name:
- Alpine White
- Depth:
- 7-22/25 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Siphon Jet
- Handle Type:
- Lever
- Height:
- 14-63/100 in
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Tank
- Trip Lever Location:
- Right-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes
- Width:
- 16-1/2 in