This product requires certification to purchase.

Left-Hand Trip Lever in Starlight Chrome

You last purchased this on
 
GROHE

Essence Left-Hand Trip Lever in Starlight Chrome

  • Fast #
  • Part #G49140000
  • Item #8355836
  • Manufacturer Part #49140000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Essence Left-Hand Trip Lever in Starlight Chrome

  • Fast #
  • Part #G49140000
  • Item #8355836
  • Manufacturer Part #49140000
5 out of 5 Customer Rating

X Points
Color Finish Name: Starlight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • From the Essence collection
  • Metal construction
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

Application:
Repair
Collection:
Essence
Color Finish Category:
Chromes
Color Finish Name:
Starlight Chrome
Depth:
1-1/32 in
Material:
Metal
NSF Certified:
Yes
Trip Lever Location:
Left-Hand