Single Handle Pull Out Kitchen Faucet in Hard Graphite
Essence New Single Handle Pull Out Kitchen Faucet in Hard Graphite
Frequently Purchased Together
Product Details
Product Details
- GROHE SilkMove - advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
- GROHE StarLight - a flawless, robust, long-lasting designed to be extremely resistant to dirt and scratches
- Dual spray with toggle function: switches between regular water flow and spray without turning off the water
- 360 degree Swivel radius
- Weight operated pull-back mechanism for hose
- Integrated temperature limiter - can be set to conserve hot water or to prevent scalding
- Adjustable flow rate limiter
- Single lever handle
- Forward rotating lever to prevent backsplash interference
- GROHE QuickFix® Plus installation system
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Essence New
- Color Finish Category:
- Greys
- Color Finish Name:
- Hard Graphite
- Deck Plate Included:
- No
- Faucet Connection Size:
- 6/16 in
- Faucet Height:
- 13-11/16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-3/8 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 12-3/8 in
- Spout Reach:
- 8-31/500 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Supply Lines Included:
- Yes