Single Handle Pull Out Kitchen Faucet in Sunrise
Essence New Single Handle Pull Out Kitchen Faucet in Sunrise
Frequently Purchased Together
Product Details
Product Details
- GROHE StarLight made to last surfaces ranging from precious matte to shiny like a diamond
- GROHE SilkMove smoothest handling for effortless precision and ultimate comfort for a lifetime
- Metal Dual Spray with Toggle Function Switches between regular water flow and spray without turning off the water
- Comfort Height of the spout allows easy filling of large pots
- Forward Rotating Lever allows ample range of motion to avoid backsplash
- SpeedClean remove lime scale with a single wipe
- SmoothTurn Spring Arm with Flexible Hose 360 degree spout rotation gives full sink coverage while the smooth surface of the hose prevents dirt particles from clinging – the hose stays clean and germ-free
- Magnetic Docking Spray head docks automatically onto the spout, no additional adjustment necessary
- Hygienic flexible hose with integrated spring adapts to any kitchen task
- Metal spray
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Essence New
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Sunrise
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 20-7/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-3/8 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 7-3/4 in
- Spout Reach:
- 9-43/100 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Supply Lines Included:
- No