This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Matte Black

You last purchased this on
 
GROHE

Essence® Single Handle Centerset Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #G234852431
  • Item #9920788
  • Manufacturer Part #234852431
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Essence® Single Handle Centerset Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #G234852431
  • Item #9920788
  • Manufacturer Part #234852431
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 125
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Single-hole installation
  • Easy sink cleaning: For added convenience, the swivel spout rotates 150° or 360° to rinse every corner of the sink
  • Drip-free: German engineered bathroom faucet with quality ceramic disc valve to ensure leak-proof performance
  • Brass body: Solid brass spout and metal handle for durability
  • Smooth handle operation: Features GROHE SilkMove™ for precise handle control
  • Reduced splashing: GROHE AquaGuide allows for adjustable water flow for less splashing
  • Anti-scald protection: Limits the water temperature to prevent accidental scalding
  • Conserves water: GROHE EcoJoy™™ technology allows for less water usage without sacrificing performance
  • Durable finishes: GROHE Starlight™ coating maintains luster on brushed and polished finishes
  • Limited lifetime warranty: GROHE warranties this bathroom faucet to be free of manufacturer defects, your assurance of quality design and performance
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Centerset
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Essence®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Depth:
6-1/8 in
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
7-5/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/16 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
6-5/16 in
Spout Reach:
4-1/2 in
Spout Swivel:
360°
Spout Type:
Swivel
Stream Type:
Aerated
Trim Only:
No
WaterSense Labeled:
Yes