Single Handle Pressure Balancing Valve Trim in Hard Graphite
Essence® Single Handle Pressure Balancing Valve Trim in Hard Graphite
Frequently Purchased Together
Product Details
Product Details
- Includes one piece cartridge - simplifies installation and maintenance
- Double ceramic pressure balance cartridge features a ceramic disc mixing valve and a ceramic balancing spool
- Ceramic disc mixing valve - assures a lifetime of drip-free performance and smooth handle operation
- Ceramic balancing spool maintains a constant water temperature
- Integrated check valves - engineered to eliminate cross-flow
- Adjustable hot limit safety stop reduces the risk of accidental scalding
- Offers a wide comfort zone to fine tune to the desired temperature
- For use with GrohSafe™ 3.0 rough-in valves (sold separately)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Pressure Balance
- Collection:
- Essence®
- Color Finish Category:
- Greys
- Color Finish Name:
- Hard Graphite
- Depth:
- 3-1/16 in
- Diameter:
- 6-5/16 in
- Escutcheon Height:
- 6-5/16 in
- Escutcheon Width:
- 6-5/16 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- Width:
- 6-5/16 in