This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in StarLight Chrome

You last purchased this on
 
GROHE

Essence Single Handle Pull Down Kitchen Faucet in StarLight Chrome

  • Fast #
  • Part #G30271000
  • Item #7009539
  • Manufacturer Part #30271000
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Essence Single Handle Pull Down Kitchen Faucet in StarLight Chrome

  • Fast #
  • Part #G30271000
  • Item #7009539
  • Manufacturer Part #30271000
4 out of 5 Customer Rating

X Points
Color Finish Name: Starlight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • GROHE SilkMove - advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • GROHE StarLight - a flawless, robust, long-lasting designed to be extremely resistant to dirt and scratches
  • Dual spray with toggle function: switches between regular water flow and spray without turning off the water
  • 360 degree Swivel radius
  • Weight operated pull-back mechanism for hose
  • Integrated temperature limiter - can be set to conserve hot water or to prevent scalding
  • Adjustable flow rate limiter
  • Single lever handle
  • Forward rotating lever to prevent backsplash interference
  • GROHE QuickFix® Plus installation system
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Essence
Color Finish Category:
Chromes
Color Finish Name:
Starlight Chrome
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
13-11/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/8 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
12-3/8 in
Spout Reach:
8-1/16 in
Spout Swivel:
360°
Spout Type:
High Arc
Supply Lines Included:
Yes
UL Listed:
No