This product requires certification to purchase.

Single Handle Pull Out Kitchen Faucet in Chrome

You last purchased this on
 
GROHE

Essence Single Handle Pull Out Kitchen Faucet in Chrome

  • Fast #
  • Part #G31616000
  • Item #8355796
  • Manufacturer Part #31616000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Essence Single Handle Pull Out Kitchen Faucet in Chrome

  • Fast #
  • Part #G31616000
  • Item #8355796
  • Manufacturer Part #31616000
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 76
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Push SmartControl button to start water flow, push again to shut water off
  • Turn SmartControl button to adjust water volume from a soft stream to powerful flow
  • Control water temperature by turning dial at base of faucet
  • Sleek, streamlined design without lever or handles
  • Pull-out spray head for optimal access to every corner of the sink
  • Magnetic Docking for easy retraction and secure docking of spray head
  • Swivel spout for added flexibility and convenience
  • Isolated inner waterways protect water from contact with lead and nickel
  • GROHE QuickFix Plus rapid installation system
  • Requires Certification

Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Essence
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection Size:
3/8 in
Faucet Mount:
Deck Mount
Flow Rate:
1.75 gpm
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Swivel:
140°
Supply Lines Included:
No