Single Handle Roman Tub Faucet with Handshower in StarLight® Chrome
Essence® Single Handle Roman Tub Faucet with Handshower in StarLight® Chrome
Frequently Purchased Together
Product Details
Product Details
- GROHE StarLight coating wipes clean, maintains finish for life
- GROHE DreamSpray ensures a balanced water flow from all hand shower nozzles
- Includes Euphoria Cosmopolitan stick hand shower
- Ceramic disc valves ensure a lifetime of drip-free operation
- Flexible stainless steel braided hoses
- Solid brass body
- Metal lever handle
- Limited Lifetime Warranty
- Requires Rough-In Set 29038 (sold separately)
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Essence®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 9-15/16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Flow Rate:
- 6.3 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 9-22/25 in
- IAPMO Listed:
- Yes
- Installation Type:
- Deck Mount
- Length:
- 9-15/16 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 4 Hole
- Showerhead Function:
- Single
- Spout Height:
- 4-17/100 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 8-33/50 in
- WaterSense Labeled:
- No
- Width:
- 22-1/4 in