Two Handle Widespread Bathroom Sink Faucet in Hard Graphite
Essence® Two Handle Widespread Bathroom Sink Faucet in Hard Graphite
Frequently Purchased Together
Product Details
Product Details
- Three-hole installation
- GROHE StarLight coating wipes clean, maintains finish for life
- GROHE EcoJoy reduces water usage without sacrificing performance
- GROHE AquaGuide adjustable water flow eliminates splashing
- Ceramic disc valves ensure a lifetime of drip-free operation
- Solid brass body
- Metal lever handles
- Limited Lifetime Warranty
- 1.2 gpm (waterSense)
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Essence®
- Color Finish Category:
- Greys
- Color Finish Name:
- Hard Graphite
- Deck Plate Included:
- No
- Depth:
- 6-5/8 in
- Drain Included:
- Yes
- Faucet Center Size:
- 5-1/2 in - 22-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7-5/8 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-5/8 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/16 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Spout Height:
- 6-5/16 in
- Spout Reach:
- 4-1/2 in
- Spout Swivel:
- 90°
- Spout Type:
- Fixed
- Stream Type:
- Aerated
- Trim Only:
- No
- WaterSense Labeled:
- Yes