This product requires certification to purchase.

Valve Trim in Matte Black

You last purchased this on
 
GROHE

Essence® Valve Trim in Matte Black

  • Fast #
  • Part #G144722431
  • Item #9920784
  • Manufacturer Part #144722431
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Essence® Valve Trim in Matte Black

  • Fast #
  • Part #G144722431
  • Item #9920784
  • Manufacturer Part #144722431
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 288
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes one piece cartridge - simplifies installation and maintenance
  • Double ceramic pressure balance cartridge features a ceramic disc mixing valve and a ceramic balancing spool
  • Ceramic disc mixing valve - assures a lifetime of drip-free performance and smooth handle operation
  • Ceramic balancing spool maintains a constant water temperature
  • Integrated check valves - engineered to eliminate cross-flow
  • Adjustable hot limit safety stop reduces the risk of accidental scalding
  • Offers a wide comfort zone to fine tune to the desired temperature
  • For use with GrohSafe™ 3.0 rough-in valves (sold separately)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Cartridge Type:
Pressure Balance
Collection:
Essence®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-1/16 in
Escutcheon Height:
6-5/16 in
Escutcheon Width:
6-5/16 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
Width:
6-5/16 in