1-Hook Robe Hook in Brushed Cool Sunrise
Essentials 1-Hook Robe Hook in Brushed Cool Sunrise
Frequently Purchased Together
Product Details
Product Details
- GROHE StarLight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- Concealed fastening
- GROHE StarLight® finish
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-13/100 in
- Base Plate Width:
- 2-13/100 in
- Collection:
- Essentials
- Color Finish Category:
- Yellows
- Color Finish Name:
- Brushed Cool Sunrise
- Depth:
- 1-3/4 in
- Diameter:
- 2-63/500 in
- Height:
- 2-1/8 in
- Installation Type:
- Wall Mount
- Length:
- 1-3/4 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- Yes
- Number of Hooks:
- 1
- Projection:
- 1-77/100 in
- Width:
- 2-1/8 in