This product requires certification to purchase.

1-Hook Robe Hook in Hard Graphite

You last purchased this on
 
GROHE

Essentials 1-Hook Robe Hook in Hard Graphite

Brand image
You last purchased this on
 
GROHE

Essentials 1-Hook Robe Hook in Hard Graphite

  • Fast #
  • Part #G40364A01
  • Item #7967448
  • Manufacturer Part #40364A01
3.2 out of 5 Customer Rating

X Points
Color Finish Name: Hard Graphite Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • GROHE StarLight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Concealed fastening
  • GROHE StarLight® finish
  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
2-13/100 in
Base Plate Width:
2-13/100 in
Collection:
Essentials
Color Finish Category:
Neutrals
Color Finish Name:
Hard Graphite
Depth:
9-1/2 in
Diameter:
2-63/500 in
Height:
2-1/8 in
Length:
1-3/4 in
Material:
Metal
Mount Type:
Wall
NSF Certified:
Yes
Number of Hooks:
1
Projection:
1-77/100 in
Width:
2-1/8 in



Customers Also Bought
1–6 of 18 items
Part #G41039000
Item #9297102
3.7 out of 5 Customer Rating
Requires Certification
Part #G40364001
Item #7008607
4.5 out of 5 Customer Rating
Requires Certification
Part #G40366GN1
Item #8018170
4.2 out of 5 Customer Rating
Requires Certification
Part #G40365001
Item #7008725
5 out of 5 Customer Rating
Requires Certification
Part #G40689001
Item #7008397
4.1 out of 5 Customer Rating
Requires Certification
Part #G40366001
Item #7008470
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G40364001
Item #7008607
4.5 out of 5 Customer Rating
Requires Certification
Part #G40688GN1
Item #8016552
3.4 out of 5 Customer Rating
Requires Certification
Part #G40385001
Item #7008411
3.8 out of 5 Customer Rating
Requires Certification
Part #G40344001
Item #7008328
4.5 out of 5 Customer Rating
Requires Certification
Part #G40374001
Item #7008280
4.2 out of 5 Customer Rating
Requires Certification
Part #G40514001
Item #7008628
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing