This product requires certification to purchase.

10-5/8 in. Towel Holder in Brushed Nickel

You last purchased this on
 
GROHE

Essentials 10-5/8 in. Towel Holder in Brushed Nickel

  • Fast #
  • Part #G40800EN1
  • Item #8016518
  • Manufacturer Part #40800EN1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Essentials 10-5/8 in. Towel Holder in Brushed Nickel

  • Fast #
  • Part #G40800EN1
  • Item #8016518
  • Manufacturer Part #40800EN1
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Material: Metal
  • 604 mm (functional length 550 mm)
  • Concealed fastening
  • GROHE StarLight chrome finish
  • Requires Certification

Specifications

Application:
Residential
Collection:
Essentials
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
10-5/8 in
Height:
4-3/8 in
Installation Type:
Wall Mount
Length:
10-5/8 in
Material:
Metal
NSF Certified:
Yes
Projection:
10-63/100 in
Width:
23-3/4 in