18 in. Towel Bar
Essentials 18 in. Towel Bar
Frequently Purchased Together
Product Details
Product Details
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- 20" (functional length 17.7")
- Concealed fastening
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-13/100 in
- Base Plate Width:
- 2-13/100 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Essentials
- Color Finish Category:
- Yellows
- Color Finish Name:
- Brushed Cool Sunrise
- Depth:
- 2-3/8 in
- Diameter:
- 2-1/8 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-1/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- Yes
- Number of Bars:
- 1
- Projection:
- 2-9/25 in
- Width:
- 17-11/16 in