This product requires certification to purchase.

18 in. Towel Bar in Hard Graphite

You last purchased this on
 
GROHE

Essentials 18 in. Towel Bar in Hard Graphite

  • Fast #
  • Part #G40688A01
  • Item #8016595
  • Manufacturer Part #40688A01
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Essentials 18 in. Towel Bar in Hard Graphite

  • Fast #
  • Part #G40688A01
  • Item #8016595
  • Manufacturer Part #40688A01
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Hard Graphite Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • 20" (functional length 17.7")
  • Concealed fastening
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-13/100 in
Base Plate Width:
2-13/100 in
CARB OTC LEED Compliant:
No
Collection:
Essentials
Color Finish Category:
Neutrals
Color Finish Name:
Hard Graphite
Depth:
2-3/8 in
Diameter:
2-1/8 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2-1/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Metal
Mount Type:
Wall
NSF Certified:
Yes
Number of Bars:
1
Projection:
2-9/25 in
Width:
17-11/16 in