22 in. Multi-Towel Rack in StarLight Chrome
Essentials 22 in. Multi-Towel Rack in StarLight Chrome
Frequently Purchased Together
Product Details
Product Details
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- Material: Metal
- 604 mm (functional length 550 mm)
- Concealed fastening
- GROHE StarLight chrome finish
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Essentials
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 10-5/8 in
- Height:
- 4-3/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 21-5/8 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- Yes
- Number of Bars:
- 1
- Projection:
- 10-5/8 in
- Width:
- 23-3/4 in