This product requires certification to purchase.

23-5/8 in. Towel Bar in Brushed Nickel

You last purchased this on
 
GROHE

Essentials 23-5/8 in. Towel Bar in Brushed Nickel

Brand image
You last purchased this on
 
GROHE

Essentials 23-5/8 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #G40802EN1
  • Item #8016731
  • Manufacturer Part #40802EN1
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-1/8 in
Base Plate Width:
2-1/8 in
CARB OTC LEED Compliant:
No
Collection:
Essentials
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
4-1/8 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2-1/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
23-5/8 in
Material:
Metal
Mount Type:
Wall
NSF Certified:
Yes
Number of Bars:
2
Projection:
4-1/8 in
Width:
23-311/500 in



Customers Also Bought
1–6 of 18 items
Part #SSA2004MB
Item #7846232
5 out of 5 Customer Rating
Requires Certification
Part #G40386EN1
Item #8016789
3.6 out of 5 Customer Rating
Requires Certification
Part #G40366GN1
Item #8018170
4.2 out of 5 Customer Rating
Requires Certification
Part #G40365GN1
Item #8016631
4.2 out of 5 Customer Rating
Requires Certification
Part #G40365A01
Item #8016700
4.9 out of 5 Customer Rating
Requires Certification
Part #G40800EN1
Item #8016518
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G40688EN1
Item #7008363
3.4 out of 5 Customer Rating
Requires Certification
Part #G40688GN1
Item #8016552
3.4 out of 5 Customer Rating
Requires Certification
Part #G40386EN1
Item #8016789
3.6 out of 5 Customer Rating
Requires Certification
Part #G40366001
Item #7008470
5 out of 5 Customer Rating
Requires Certification
Part #G40366GN1
Item #8018170
4.2 out of 5 Customer Rating
Requires Certification
Part #G40386001
Item #7008735
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing