Bathroom Accessories Set in Brushed Nickel
Essentials Bathroom Accessories Set in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- Toilet Paper Holder with cover (40 367 001)
- Robe Hook (40 364 001)
- 24 in. towel rail (40 366 001)
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Essentials
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel Infinity Finish™
- Diameter:
- 2-13/100 in
- Hardware Included:
- Yes
- Height:
- 4-69/100 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-9/25 in
- Material:
- Metal
- NSF Certified:
- Yes
- Number of Pieces:
- 1 Piece
- Product Type:
- Accessories
- WaterSense Labeled:
- No
- Width:
- 2-1/8 in