Bathroom Accessories Set in Polished Chrome
Essentials Bathroom Accessories Set in Polished Chrome
Frequently Purchased Together
Product Details
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- Robe Hook (40 511 001)
- Toilet Paper Holder without cover (40 507 001)
- Toilet Brush set (40 513 001)
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Essentials
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Hardware Included:
- Yes
- IAPMO Listed:
- No
- MA Approved:
- No
- NSF Certified:
- Yes
- Product Type:
- Bathroom Accessory Set