Bathroom Accessories Set in Starlight Polished Chrome
Essentials Bathroom Accessories Set in Starlight Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- 24 in. Towel Bar (40 366)
- 8 in. Towel ring (40 365)
- Robe Hook (40 364)
- Paper Holder (40 367)
- Soap Dish (40 368 and 40 369)
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Essentials
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-15/16 in
- Hardware Included:
- Yes
- Height:
- 7-7/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 4-15/16 in
- Material:
- Metal
- NSF Certified:
- Yes
- Product Type:
- Accessories
- Width:
- 25-3/4 in