Concealed, Vertical and Wall Toilet Tissue Holder in Hard Graphite
Essentials Concealed, Vertical and Wall Toilet Tissue Holder in Hard Graphite
Frequently Purchased Together
Product Details
Product Details
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- Wall mount
- Concealed fastening
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Essentials
- Color Finish Category:
- Greys
- Color Finish Name:
- Hard Graphite
- Depth:
- 116 mm
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 232 mm
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Concealed, Vertical, Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 4-567/1000 in
- Width:
- 4-56693/100000 in