This product requires certification to purchase.

Concealed Mount and Wall Mount Toilet Tissue Holder in StarLight Chrome

You last purchased this on
 
GROHE

Essentials Concealed Mount and Wall Mount Toilet Tissue Holder in StarLight Chrome

Brand image
You last purchased this on
 
GROHE

Essentials Concealed Mount and Wall Mount Toilet Tissue Holder in StarLight Chrome

  • Fast #
  • Part #G40385001
  • Item #7008411
  • Manufacturer Part #40385001
3.8 out of 5 Customer Rating

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Essentials
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Depth:
4-9/16 in
Height:
9-1/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
4-9/16 in
Material:
Metal
Mount Type:
Concealed, Wall
NSF Certified:
Yes
Pivoting:
No
Projection:
4-9/16 in
Width:
2-1/8 in



Customers Also Bought
1–6 of 18 items
Part #G1109PC
Item #513527
5 out of 5 Customer Rating
Requires Certification
Part #G41039000
Item #9297102
3.7 out of 5 Customer Rating
Requires Certification
Part #G40507001
Item #7008668
5 out of 5 Customer Rating
Requires Certification
Part #G40364001
Item #7008607
4.5 out of 5 Customer Rating
Requires Certification
Part #G40366001
Item #7008470
5 out of 5 Customer Rating
Requires Certification
Part #G40365001
Item #7008725
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G40689001
Item #7008397
4.1 out of 5 Customer Rating
Requires Certification
Part #G40689GN1
Item #8018214
3.1 out of 5 Customer Rating
Requires Certification
Part #G40385GN1
Item #8016565
4.8 out of 5 Customer Rating
Requires Certification
Part #G40507001
Item #7008668
5 out of 5 Customer Rating
Requires Certification
Part #G40367001
Item #7008341
5 out of 5 Customer Rating
Requires Certification
Part #G40688GN1
Item #8016552
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing