This product requires certification to purchase.

You last purchased this on
 
GROHE

Essentials Cube

  • Fast #
  • Part #G40778001
  • Item #7008401
  • Manufacturer Part #40778001
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Essentials Cube

  • Fast #
  • Part #G40778001
  • Item #7008401
  • Manufacturer Part #40778001
5 out of 5 Customer Rating

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Robe Hook (40 511 001)
  • Toilet Paper Holder (40 507 001)
  • 24 in. towel rail (40 509 001)
  • 8 in. Towel ring (40 510 001)
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Essentials Cube
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Depth:
2-3/8 in
Height:
4-15/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
2-3/8 in
Material:
Metal
NSF Certified:
Yes
Product Type:
Accessories
Width:
23-5/8 in