Rectangular Open Towel Ring in StarLight Chrome
Essentials Cube Rectangular Open Towel Ring in StarLight Chrome
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- GROHE StarLight®
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Essentials Cube
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Depth:
- 7-3/8 in
- Hardware Included:
- Yes
- Height:
- 4-15/16 in
- IAPMO Listed:
- No
- Installation Type:
- Concealed Screw
- Length:
- 2-5/16 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- Yes
- Projection:
- 2-5/16 in
- Ring Type:
- Open
- Shape:
- Rectangular
- Width:
- 2-3/8 in