Essentials
Frequently Purchased Together
Product Details
Product Details
- GROHE StarLight®
- Towel ring (40 365)
- Robe hook (40 364)
- Toilet paper holder (40 689)
- 24" Towel rail (40 366)
- Concealed Fastening
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Essentials
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 2-3/8 in
- Height:
- 7-15/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-3/8 in
- Material:
- Metal
- NSF Certified:
- Yes
- Product Type:
- Bathroom Accessory Set
- Width:
- 25-3/4 in