This product requires certification to purchase.

Holder for Glass Soap Dish in Starlight Polished Chrome

You last purchased this on
 
GROHE

Essentials Holder for Glass Soap Dish in Starlight Polished Chrome

  • Fast #
  • Part #G40369001
  • Item #7008746
  • Manufacturer Part #40369001
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Essentials Holder for Glass Soap Dish in Starlight Polished Chrome

  • Fast #
  • Part #G40369001
  • Item #7008746
  • Manufacturer Part #40369001
5 out of 5 Customer Rating

X Points
Color Finish Name: StarLight Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Essentials
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Polished Chrome
Depth:
4-213/1000 in
Height:
2-1/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
4-3/16 in
Material:
Metal
NSF Certified:
Yes
Product Type:
Soap Holder
Width:
2-83/100 in