Holder in Clear
Essentials Holder in Clear
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Fits in the following holders:
- Essentials (40 369)
- Essentials Cube (40 508)
- Bau Cosmopolitan (40 585)
- Essentials Authentic (40 652)
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Essentials
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Height:
- 1-9/16 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Glass
- NSF Certified:
- Yes
- Product Type:
- Holder
- Width:
- 4-5/16 in