Metal and Glass Bathroom Accessory Set in Brushed Nickel
Essentials Metal and Glass Bathroom Accessory Set in Brushed Nickel
Product Details
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- 24 in. Towel Bar (40 366)
- 8 in. Towel ring (40 365)
- Robe Hook (40 364)
- Paper Holder (40 367)
- Soap Dish (40 368 and 40 369)
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Essentials
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel Infinity Finish™
- Depth:
- 4-15/16 in
- Height:
- 7-7/8 in
- IAPMO Listed:
- No
- Length:
- 4-15/16 in
- MA Approved:
- No
- Material:
- Metal, Glass
- NSF Certified:
- Yes
- Product Type:
- Accessories
- Size:
- 4-15/16 in x 25-3/4 in
- Width:
- 25-3/4 in