Toilet Paper Holder in StarLight Brushed Nickel
Essentials Toilet Paper Holder in StarLight Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Essentials
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- StarLight® Brushed Nickel
- Depth:
- 1-3/4 in
- Height:
- 4-11/16 in
- IAPMO Listed:
- No
- Installation Type:
- Concealed Screw
- Length:
- 1-3/4 in
- Material:
- Metal
- Mount Type:
- Concealed, Wall
- NSF Certified:
- Yes
- Pivoting:
- No
- Projection:
- 1-3/4 in
- Width:
- 1-3/4 in