This product requires certification to purchase.

Toilet Paper Holder with Cover in StarLight Chrome

You last purchased this on
 
GROHE

Essentials Toilet Paper Holder with Cover in StarLight Chrome

  • Fast #
  • Part #G40367001
  • Item #7008341
  • Manufacturer Part #40367001
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Essentials Toilet Paper Holder with Cover in StarLight Chrome

  • Fast #
  • Part #G40367001
  • Item #7008341
  • Manufacturer Part #40367001
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • GROHE StarLight®
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Essentials
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Depth:
1-3/4 in
Height:
4-11/16 in
IAPMO Listed:
No
Installation Type:
Concealed Screw
Length:
6-9/16 in
Material:
Metal
Mount Type:
Concealed, Wall
NSF Certified:
Yes
Pivoting:
No
Projection:
1-3/4 in
Width:
6-9/16 in