This product requires certification to purchase.

Wall Mount Soap Dispenser with Holder in Brushed Nickel

You last purchased this on
 
GROHE

Essentials Wall Mount Soap Dispenser with Holder in Brushed Nickel

Brand image
You last purchased this on
 
GROHE

Essentials Wall Mount Soap Dispenser with Holder in Brushed Nickel

  • Fast #
  • Part #G40448EN1
  • Item #7008279
  • Manufacturer Part #40448EN1
4 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Essentials
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Height:
6-1811/10000 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
4-96/100 in
Material:
Glass, Metal



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com