Wall Mount Soap Dispenser with Holder in StarLight® Polished Chrome
Essentials Wall Mount Soap Dispenser with Holder in StarLight® Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Essentials
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Polished Chrome
- Height:
- 6-1811/10000 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 4-96/100 in
- Material:
- Glass, Metal